Single Function Showerhead in Polished Chrome

You last purchased this on
 
KOHLER

Moxie® Single Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Moxie® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K28238-GKE-CP
  • Item #9212257
  • Manufacturer Part #28238-GKE-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Speaker rates "Best in Class" audio with sound by Harman Kardon
  • Easily toggle between two sound-performance settings, "Shower and Normal," depending upon where speaker is being used
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Speaker provides up to nine hours of play time
  • Featuring Bluetooth Technology, allowing you to pair any compatible device to stream your favorite music, podcast, or other audio content
  • Wireless speaker can be used outside of shower space, independent of showerhead, to stream music in any room
  • Magnetic showerhead holds speaker securely in place, yet removes easily for charging
  • IPX7-rated waterproof speaker
  • Download the KOHLER Konnect® app for additional functionality
  • Charging dock quickly and easily charges speaker
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Moxie®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Diameter:
5-3/4 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
5 in
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Global
Pressure - High:
80
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Smart Home Enabled:
Yes
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes