0 items

Kohler Bancroft® Multifunction Hand Shower

K10549

Color Finish

Starting at $122.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • Coordinates with Bancroft® faucets and accessories
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • Flow rate: 1.75 gpm
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
12 in
IAPMO Listed
No
Length
4-3/4 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Spray Type
Concentrated, Medium Coverage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday