0 items

Kohler Awaken® Multifunction Hand Shower

K72420

Color Finish

Starting at $39.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes check valve for backflow prevention
  • MasterClean™ spray nozzles prohibit buildup
  • Three-function handshower spray options: wide coverage, medium coverage, and forceful utility spray options

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-9/16 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9-11/16 in
Length
2-7/8 in
Material
Metal
Trim Only
No
WaterSense Labeled
Yes
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday