0 items

Kohler Awaken® Multifunction Hand Shower

K72421

Color Finish

Starting at $49.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Handshower features transitional design inspired by nature
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Spray nozzles cover full area of sprayhead
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-8593, K-9514, K-45981 and K-45982 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Diameter
4-5/8 in
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10-1/2 in
IAPMO Listed
No
Length
3-1/8 in
Material
Metal
NSF Certified
No
Showerhead Function
Multi
Spray Type
Intense Drenching, Targeted Massage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
4-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday