0 items

Kohler Shift™ Multifunction Hotel Hand Shower Kit

K8487

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes multifunction handshower, slide bar with trim, 60" hose, supply elbow and vacuum breaker
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • The Shift™ Ellipse® multifunction handshower

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Shift™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
22-3/4 in
IAPMO Listed
No
Length
60 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday