KOHLER

Napa™ 1-Bowl Undermount Bar Sink in Mexican Sand

Part #K5848-33  |  Manufacturer Part #5848-33

Color/Finish:
Mexican Sand™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 24"
  • No faucet holes drilling

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Napa™

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Depth: 9-5/8 in

Drain Location: Center

Drain Opening: 1-1/2 in

IAPMO Listed: No

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-3/4 in x 18-11/16 in

Shape: Rectangular

Sink Bowl Size: 15-11/16 in x 17-1/8 in x 9 in

Sink Installation Type: Undermount

Sink Material: Enameled Cast Iron