18-3/4 x 18-11/16 in. Undermount Cast Iron Bar Sink in White
Napa™ 18-3/4 x 18-11/16 in. Undermount Cast Iron Bar Sink in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes drilling
- Base cabinet width: 24"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Napa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-5/8 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Height:
- 9-5/8 in
- IAPMO Listed -:
- No
- Length:
- 18-3/4 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-11/16 in x 17-1/8 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/4 in x 18-11/16 in
- Width:
- 18-3/4 in