2 Hole Single Bowl Rectangular Undermount Bar Sink in Black Black

You last purchased this on
 
KOHLER

Napa™ 2 Hole Single Bowl Rectangular Undermount Bar Sink in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Napa™ 2 Hole Single Bowl Rectangular Undermount Bar Sink in Black Black

  • Fast #
  • Part #K5848-7
  • Item #7115924
  • Manufacturer Part #5848-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes drilling
  • Base cabinet width: 24"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Coating:
Enamel
Collection:
Napa™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Depth:
9-5/8 in
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Center Size:
7-1/2 in
Height:
9-5/8 in
IAPMO Listed -:
No
Length:
18-3/4 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15-11/16 in x 17-1/8 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-3/4 in x 18-11/16 in
Width:
18-3/4 in