KOHLER

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #K7518-CP  |  Manufacturer Part #7518-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powered by the 30 year hybrid energy system
  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving vandal resistant 0.5 gpm aerator
  • Above-counter valve
  • Vandal resistant aerated flow
  • Less drain

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 12-1/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-3/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 9 in

Spout Reach: 6-3/16 in

Spout Type: Hybrid Gooseneck Touchless

Trim Only: No

Type: K7518-CP

WaterSense Labeled: No

Width: 2-5/8 in

Frequently Purchased Together

+
+
+