0 items

Kohler DemiLav® No-Hole 1-Bowl Lavatory Sink

K2833

Color Finish

Starting at $332.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Sloped rectangular basin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
16-1/2 in x 13-3/4 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Collection
DemiLav®
Color Finish
Basalt
Color Finish Category
Greys
Depth
7 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
18-1/4 in x 15-5/8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday