0 items

Kohler Northland™ No-Hole 1-Bowl Undermount Bar Sink

K6589-U

Color Finish

Starting at $494.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base cabinet width: 15"
  • Includes under-mount installation kit for simplified installation
  • No faucet holes drilling

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
12 in x 9-1/4 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Northland™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
No Hole
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
15 in x 12-3/8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday