0 items

Kohler Iron Plains® No-Hole 1-Bowl Vessel Oval Bathroom Sink

K5403-P5

Color Finish

Starting at $315.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Iron black painted underside
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin
  • Overflow drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A122.19.1
Bowl Size Single Or Left
19-3/4 in x 13-1/4 in x 4-15/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Iron Plains®
Color Finish
White
Color Finish Category
Whites
Depth
6-5/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20-3/4 in x 14-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday