0 items

Kohler Deerfield® No-Hole 2-Bowl Kitchen Sink

K5838

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Graduated waterfall rim on the matching basins
  • Resists chipping, cracking, or burning
  • Smart divide® features a lower bowl divider that increases workspace

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
14-5/8 in x 18-1/16 in x 9-5/8 in
CSA Certified
CSA B45.2
Collection
Deerfield®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
No Hole
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 19-3/8 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday