0 items

Kohler Napa™ No-Hole Bar Sink

K5848

Color Finish

Starting at $408.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base cabinet width: 24"
  • No faucet holes drilling

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15-11/16 in x 17-1/8 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Napa™
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Enameled Cast Iron
Number Of Bowls
1
Overall Sink Size
18-3/4 in x 18-11/16 in
Shape
Rectangular

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday