0 items

Kohler Carillon™ No-Hole Countermount Round Bathroom Sink

K7806

Color Finish

Starting at $240.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Round basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Carillon™
Color Finish
Linen
Color Finish Category
Neutrals
Depth
6 in
Drain Location
Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
17-11/16 in x 17-11/16 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday