0 items

Kohler Ledges® No-Hole Undermount Bathroom Sink

K2838

Color Finish

Starting at $207.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet not included
  • Gently curved basin
  • No faucet holes
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Two side ledges

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A112.19.2
Bowl Size Single Or Left
12-15/16 in x 14-5/8 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Collection
Ledges®
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
22-1/2 in x 16-1/8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday