0 items

Kohler Devonshire® No-Hole Undermount Lavatory

K2350

Color Finish

Starting at $161.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-7/8 in x 13-11/16 in x 4-3/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
18.38 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
18-3/8 in x 15-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday