0 items

Kohler Linia™ No-Hole Wall Mount or Countermount Bathroom Sink

K2219

Color Finish

Starting at $450.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard 14" x 17" countertop cutout
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval sculpted basin

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Linia™
Color Finish
White
Color Finish Category
Whites
Depth
8-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
9-3/4 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
19-1/4 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday