0 items

Kohler Spun Glass® No-Hole Wall Mount or Countermount Bathroom Sink

K2276

Color Finish

Starting at $728.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beautifully translucent glass round basin
  • No faucet holes and requires wall-mount or counter mount faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1.2, ASME A112.19.2
Bowl Size Single Or Left
15 in x 15 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
Collection
Spun Glass®
Color Finish
Thunder™ Grey
Color Finish Category
Greys
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Counter Mount, Wall Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17-1/2 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday