0 items

Kohler Conical Bell® No-Hole Wall Mount or Countermount Lavatory

K2200

Color Finish

Starting at $519.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inspired by washbasins of past eras and the conical bell vessels sink brings a classic design into a new century
  • Its effortless, curved silhouette imparts simple and elegant grace to your bathroom
  • No faucet holes and requires wall-mount or counter mount faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-7/8 in x 15-7/8 in x 4-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Conical Bell®
Color Finish
Boucle Tweed
Color Finish Category
Neutrals
Depth
6-3/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday