15 x 12-3/8 in. Undermount Cast Iron Bar Sink in White

You last purchased this on
 
KOHLER

Northland™ 15 x 12-3/8 in. Undermount Cast Iron Bar Sink in White

  • Fast #
  • Part #K6589-U-0
  • Item #1318526
  • Manufacturer Part #6589-U-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Northland™ 15 x 12-3/8 in. Undermount Cast Iron Bar Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes drilling
  • Includes under-mount installation kit for simplified installation
  • Base cabinet width: 15"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Northland™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-7/8 in
GSA Approved:
No
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
12 in x 9-1/4 in x 7 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 12-3/8 in