2 Hole Top Mount Single Bowl Bar Sink in Biscuit
Northland™ 2 Hole Top Mount Single Bowl Bar Sink in Biscuit
Frequently Purchased Together
Product Details
- Single bowl
- Depth: 7"
- Minimum base cabinet width: 15"
- Two faucet holes
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Northland™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 7-5/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- GSA Approved:
- No
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 9-1/4 in x 12 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Type:
- K6579-2-96
- Width:
- 15 in