Kohler Northland™ Soap Dispenser in Almond

K9619-47

Manufacturer Part #: 9619-47

Color/Finish

(Pricing is for Almond)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Holds up to 85 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 1-1/4" thickness
  • Puts liquid soap or hand lotion at fingertips
  • May be installed in pre-drilled sink holes or surfaces up to 1-1/4" thickness
  • Offers the opportunity to create a unified look with the sink

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
8.5 oz
Collection
Northland™
Color Finish
Almond
Color Finish Category
Neutrals
Height
3-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Brass
Spout Reach
2-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday