Soap & Lotion Dispenser Biscuit
Northland™ Soap & Lotion Dispenser Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- May be installed in pre-drilled sink holes or surfaces up to 1-1/4" thickness
- Holds up to 85 oz. of soap or lotion refillable from top
- Offers the opportunity to create a unified look with the sink
- Puts liquid soap or hand lotion at fingertips
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8.5 oz
- Collection:
- Northland™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Spout Reach:
- 2-11/16 in
- Width:
- 12-3/8 in