Aerator in Vibrant® Finish
Aerator in Vibrant® Finish
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6811, K-6813
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Finish
- Trim Only:
- No