1.28 gpf Elongated Toilet in White
Numi® 1.28 gpf Elongated Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supply line included
- Plastic trapway 2-7/8"
- Motion-activated
- Remote includes lithium polymer rechargeable battery
- Heated seat and foot warmer
- Power-save mode monitors usage and adjusts heated seat settings to save energy
- Elongated bowl offers added room and comfort
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.4.2, ASME 112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- Numi®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 36-1/4 in
- IAPMO Listed -:
- No
- Length:
- 25-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in