1/2 in. NPSM Metal Nut, Washer and Gasket for K-11800-U-BA, K-11802-P-BA, K-11802-S-AA, K-11802-U-BA and Trend® K-11800-P-BA
1/2 in. NPSM Metal Nut, Washer and Gasket for K-11800-U-BA, K-11802-P-BA, K-11802-S-AA, K-11802-U-BA and Trend® K-11800-P-BA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with premium materials for enhanced durability
- Engineered to promote product longevity
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- K-11800-U-BA, K-11802-P-BA, K-11802-S-AA, K-11802-U-BA, Trend® K-11800-P-BA
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 1/2 in-14