UNC Nut, Washer and Gasket
UNC Nut, Washer and Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Description: Nut
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 1/4 in
- End Connection 1:
- UNC
- End Connections:
- UNC
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 1/4 in-20