KOHLER
O-Ring in Black
Part #K34117 | Item #296587 | Manufacturer Part #34117
Product Details
Specifications
Application: Residential
Color Finish: Black
Color Finish Category: Blacks
Faucet Part Type: O-Ring
Part #K34117 | Item #296587 | Manufacturer Part #34117
Application: Residential
Color Finish: Black
Color Finish Category: Blacks
Faucet Part Type: O-Ring