2-7/8 in. Handle in Brushed Nickel
Oblo® 2-7/8 in. Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Oblo valve trim features an oval handle for convenient operation
- Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
- The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- Length:
- 2-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 8 in