2.5 gpm Shower Valve Trim with Single Oval Handle in Polished Chrome (Less Showerhead)

You last purchased this on
 
KOHLER

Oblo® 2.5 gpm Shower Valve Trim with Single Oval Handle in Polished Chrome (Less Showerhead)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® 2.5 gpm Shower Valve Trim with Single Oval Handle in Polished Chrome (Less Showerhead)

  • Fast #
  • Part #KTS10056-9-CP
  • Item #7181824
  • Manufacturer Part #TS10056-9-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new K-TS10056-9 trim replaces the existing K-T10056-9 trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm (gallons per minute) showerhead
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes faceplate with metal oval handle
  • Single handle controls both on/off activation and temperature setting
  • Coordinates with Oblo® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6-3/8 in
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Size:
1/2 in
WaterSense Labeled:
No
Width:
6-3/8 in