3-Hole Widespread Bathroom Faucet with Double Knob Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Oblo® 3-Hole Widespread Bathroom Faucet with Double Knob Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® 3-Hole Widespread Bathroom Faucet with Double Knob Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #K10094-9-BN
  • Item #3609863
  • Manufacturer Part #10094-9-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The two oval handles are installed to one side of the spout for maximum convenience and a unique, offset look
  • The faucet also includes easy to install and leak free UltraGlide™ valves
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • WaterSense labeled faucets use at least 30 percent less water than standard 22 gpm faucets while still meeting strict performance guidelines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection:
OD
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
11-5/16 in
Spout Reach:
5-1/16 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/4 in