Bath and Shower Trim in Polished Chrome

You last purchased this on
 
KOHLER

Oblo® Bath and Shower Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® Bath and Shower Trim in Polished Chrome

  • Fast #
  • Part #KT10055-9-CP
  • Item #3609865
  • Manufacturer Part #T10055-9-CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This Oblo bath and shower trim features components with bold shapes and elongated lines inspired by simple geometry
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • Includes showerhead, arm, and flange
  • Non-diverter spout with 1/2" NPT connection
  • MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
  • 25 gpm (gals per minute) showerhead flow rate
  • Single-control oval handle provides on/off activation and temperature setting with a single operation
  • Requires K-11748-K Rite-Temp pressure-balancing valve with push-button diverter (sold separately)
  • Trim only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-3/8 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2.5 gpm
Handle Type:
Knob
Height:
6-3/8 in
Length:
7-1/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
7-1/8 in
Spout Reach:
6-7/8 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
6-3/8 in