Kohler Oblo® Deckmount Bath Faucet Trim in Polished Chrome

KT10059-9-CP

Manufacturer Part #: T10059-9-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo valve trim features an oval handle for convenient operation
  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
13 in
Handle Type
Knob
Height
13 in
Length
7-1/2 in
Spout Reach
7-1/2 in
Tub Spout Reach
7-1/2 in
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday