Deckmount Bath Faucet Trim in Vibrant Brushed Nickel
Oblo® Deckmount Bath Faucet Trim in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Oblo valve trim features an oval handle for convenient operation
- Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
- The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 13 in
- Handle Type:
- Knob
- Height:
- 13 in
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Width:
- 8 in