Lavatory Faucet with Double Knob Handle in Polished Chrome

You last purchased this on
 
KOHLER

Oblo® Lavatory Faucet with Double Knob Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® Lavatory Faucet with Double Knob Handle in Polished Chrome

  • Fast #
  • Part #K10085-9-CP
  • Item #3609814
  • Manufacturer Part #10085-9-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 5"
  • Spout height: 7 7/8"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Flexible supply lines
  • Knob handle
  • KOHLER® ceramic disc valves
  • Single hole installation
  • Kohler® finishes resist corrosion and tarnishing
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Knob
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
5-3/8 in
Spout Reach:
5 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
5-9/16 in