Bathroom Sink Faucet with Double Knob Handle in Vibrant Brushed Nickel
Oblo® Bathroom Sink Faucet with Double Knob Handle in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 5"
- Spout height: 7 7/8"
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
- Flexible supply lines
- Knob handle
- KOHLER® ceramic disc valves
- Single hole installation
- Kohler® finishes resist corrosion and tarnishing
- Solid brass construction, exposed pop-up drain without overflow
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-9/16 in