Kohler

Oblo® Pressure Balancing Valve Trim with Diverter and Oblong Handle in Polished Chrome

Part #KT98761-9-CP  |  Manufacturer Part #T98761-9-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with the Oblo® collection
  • Includes diverter button
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium construction ensures durability and reliability
  • Single oval handle provides on/off activation and temperature setting with a Single operation
  • Trim only; requires K-11748-K or K-11748-KS Rite-Temp® pressure balancing valve with push-button diverter (sold separately)
  • Wall-mount installation

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Oblo®

Faucet Height: 6-3/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-3/8 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/8 in