Pressure Balancing Valve Trim with Diverter and Oblong Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Oblo® Pressure Balancing Valve Trim with Diverter and Oblong Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® Pressure Balancing Valve Trim with Diverter and Oblong Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT98761-9-BN
  • Item #4505414
  • Manufacturer Part #T98761-9-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes diverter button
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Coordinates with the Oblo® collection
  • Trim only; requires K-11748-K or K-11748-KS Rite-Temp® pressure balancing valve with push-button diverter (sold separately)
  • Wall-mount installation
  • Single oval handle provides on/off activation and temperature setting with a Single operation
  • Premium construction ensures durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
6-3/8 in
Height:
6-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-3/8 in