Pressure Balancing Valve Trim with Single Oval Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Oblo® Pressure Balancing Valve Trim with Single Oval Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® Pressure Balancing Valve Trim with Single Oval Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KTS10057-9-BN
  • Item #7181815
  • Manufacturer Part #TS10057-9-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new K-TS10057-9 trim replaces the existing K-T10057-9 trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve
  • Coordinates with Oblo® faucets and accessories
  • Includes faceplate with metal oval handle
  • Single handle controls both on/off activation and temperature setting
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-3/8 in