Kohler

Oblo® Pressure Balancing Valve Trim with Single Oval Handle in Vibrant Brushed Nickel

Part #KTS10057-9  |  Manufacturer Part #TS10057-9-BN

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new K-TS10057-9 trim replaces the existing K-T10057-9 trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with metal oval handle
  • Coordinates with Oblo® faucets and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Oblo®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-3/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/8 in