Valve Trim in Polished Chrome
Oblo® Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oblo valve trim features a bold oval handle, inspired by simple geometry
- Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
- Sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
- Solid-brass construction
- Requires K-304-K or K-2971-KS Rite-Temp pressure-balancing valve (sold separately)
- Coordinates with Oblo faucets
- Trim only
- Single-control oval handle provides on/off activation and temperature setting with a single operation
- Wall-mount
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-3/8 in
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Knob
- Height:
- 6-3/8 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in