Valve Trim in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Oblo® Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Oblo® Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10057-9-BN
  • Item #3609852
  • Manufacturer Part #T10057-9-BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oblo valve trim features a bold oval handle, inspired by simple geometry
  • Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • Solid-brass construction
  • Requires K-304-K or K-2971-KS Rite-Temp pressure-balancing valve (sold separately)
  • Coordinates with Oblo faucets
  • Trim only
  • Single-control oval handle provides on/off activation and temperature setting with a single operation
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oblo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
6-3/8 in
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Knob
Height:
6-3/8 in
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Metal
Trim Only:
Yes
Valve Size:
1/2 in
WaterSense Labeled:
No
Width:
6-3/8 in