Kohler Oblo® Volume Control Valve Trim with Single Knob Handle in Polished Chrome

KT10067-9-CP

Manufacturer Part #: T10067-9-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo valve trim features an oval handle for convenient operation
  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Oblo®
Faucet Height
3-7/8 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Type
Knob
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
3-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday