Volume Control Valve Trim with Single Knob Handle in Vibrant Brushed Nickel
Oblo® Volume Control Valve Trim with Single Knob Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Oblo valve trim features an oval handle for convenient operation
- Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
- The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 3-7/8 in
- Handle Type:
- Knob
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-5/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-5/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in