Wall Mount Non-Diverter Bath Spout in Polished Chrome
Oblo® Wall Mount Non-Diverter Bath Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Oblo bath spout features smooth, elongated lines for a distinctive profile
- Non-diverter spout with 1/2" NPT connection
- The sleek, contemporary look of Oblo reflects Euro-modern styling with global appeal
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- Solid-brass construction
- Coordinates with Oblo faucets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-T100055-9 Faucet
- CSA Certified:
- CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Metal
- Spout Reach:
- 4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No