33 x 22 in. 1 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
33 x 22 in. 1 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large/medium bowls
- Left depth is 9" and right depth is 7-1/2"
- Minimum base cabinet width 36"
- Includes bottom sink rack for left bowl and sponge caddy
- SilentShield® sound-absorption technology offers quieter performance
- Single faucet hole
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-3/8 in x 18-5/16 in x 9 in
- Sink Bowl Size, Right:
- 11-5/16 in x 18-5/16 in x 7-1/2 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in