Kohler Octave™ 33 x 22 in. Top Mount Large/Medium Double Bowl Stainless Steel Kitchen Sink 3 Hole

K3844-3-NA

Manufacturer Part #: 3844-3-NA

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minimum base cabinet width of 36"
  • Large/medium bowls
  • Dimensions: 9" left depth and 7-1/2" right depth
  • Three faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Collection
Octave™
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Number Of Bowls
2
Number of Holes
3 Hole
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday