0 items

Kohler Octave™ 33 x 22 in. Top Mount Large/Medium Double-Bowl Kitchen Sink 4 Hole

K3844-4-NA

Faucet Installation

4 Hole

$442.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Four hole faucet drilling
  • Includes bottom basin rack for left bowl, sponge caddy, and stainless-steel cleaner
  • Right bowl size: 11 5/16" x 18 5/16" x 7 1/2"
  • Silentshield® sound absorption system

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/8 in x 18-5/16 in x 9 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
11-5/16 in x 18-5/16 in x 7-1/2 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday