Kohler Odeon™ 1-Bowl Drop-In Lavatory Sink with 1-Hole Faucet in White

K11160-1-0

Color Finish

(Pricing is for White)

$230.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Compact size mounts in an 11" cabinet or countertop with a 7" overhand
  • Overflow drain
  • Single faucet hole
  • Unique arced basin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/2 in x 10 in x 4 in
CARB OTC LEED Compliant
No
Collection
Odeon™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 17-7/8 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday